Shop All Carriage Bolts
Hillman
0.375 in. X 2 in. L Stainless Steel Carriage Bolt 25 pk
Mfr # 0832626
Zoro # G409207052
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2 in
- Material Stainless Steel
- Thread Type Coarse
- System of Measurement SAE
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 0832626
- Zoro # G409207052
- UPC # 8236145014
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 2 in |
Head Dia. | 3/8 in |
Details
Material | Stainless Steel |
Thread Type | Coarse |
Item | Carriage Bolt |
System of Measurement | SAE |
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. Stainless steel finish provides superior rust prevention terrific for all outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0150)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, 18-8 Stainless Steel, Plain (40474)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (344948-PR-100)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07989)
- HILLMAN 100Pk 5/16-18X3 Bolt (240102)
- HILLMAN 812614 0.5 x 3 in. Hot Dipped Galvanized Carriage Screw Bolt (55520)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- MIDWEST FASTENER 1/2"-13 x 8" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05530)
- ZORO SELECT Carriage Bolt, 5/16-18x3 L, Pk50 (U08320.031.0300)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08320.031.0100)
- Hillman Carriage Bolts