Shop All Carriage Bolts
Hillman
0.375 in. X 2-1/2 in. L Stainless Steel Carriage Bolt 25 pk
Mfr # 0832630
Zoro # G009207049
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Thread Type Coarse
- Head Dia. 3/8 in
- System of Measurement SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 0832630
- Zoro # G009207049
- UPC # 8236145021
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 2-1/2 in |
Head Dia. | 3/8 in |
Details
Material | Stainless Steel |
Thread Type | Coarse |
Item | Carriage Bolt |
System of Measurement | SAE |
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. Stainless steel finish provides superior rust prevention terrific for all outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Plain Finish (U20200.075.2400)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0010)
- TE-CO Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 3/8 in ID, Steel, black oxide (42945)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- HILLMAN 812614 0.5 x 3 in. Hot Dipped Galvanized Carriage Screw Bolt (55520)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- HILLMAN 100Pk 5/16-18X3 Bolt (240102)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08305.062.0300)
- ZORO SELECT Carriage Bolt, 5/16-18, 5-1/2 in., PK50 (U08300.031.0550)
- MIDWEST FASTENER 5/16"-18 x 1" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31842)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- Hillman Carriage Bolts