Shop All Carriage Bolts
Hillman
0.375 in. X 1-1/2 in. L Stainless Steel Carriage Bolt 25 pk
Mfr # 0832622
Zoro # G209207047
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2 in
- Material Stainless Steel
- Thread Type Coarse
- System of Measurement SAE
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 0832622
- Zoro # G209207047
- UPC # 8236145007
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/2 in |
Head Dia. | 3/8 in |
Details
Material | Stainless Steel |
Thread Type | Coarse |
Item | Carriage Bolt |
System of Measurement | SAE |
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. Stainless steel finish provides superior rust prevention terrific for all outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw S-Tap Pan Head Phil Dr #10 X 1in Zinc Pl Steel Black Head 25PK (9155269)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51566.025.0150)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 10 PK (36262)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 24 PK (61676)
- HILLMAN 812614 0.5 x 3 in. Hot Dipped Galvanized Carriage Screw Bolt (55520)
- HILLMAN 100Pk 5/16-18X3 Bolt (240102)
- HILLMAN Carriage Bolt, 3 in OAL, Steel (852517)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217165G)
- MIDWEST FASTENER 1/2"-13 x 6-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05528)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x7L, PK10 (216335G)
- Hillman Carriage Bolts