Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Wood Burning Fire Pit with Round Slate Table
Mfr # FT-51216
Zoro # G208566459
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 40 in
- Width 40 in
- Height 22 in
- Color Black, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # FT-51216
- Zoro # G208566459
- UPC # 872313154059
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 40 in |
Width | 40 in |
Height | 22 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Black, Multi |
Description
Add warmth and ambience to your patio, deck, or backyard with this round wood burning fire pit. This fire pit is made of sturdy steel with an antique black finish. It features a round shape and modern design to complement any style and is easily portable. Its deep bowl makes this fire pit ideal for burning larger fires and even roasting marshmallows! It comes complete with an easy to lift mesh spark guard, wood grate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Pressure washer Spray Tip, 15 4.0 QD (99023781)
- AMES Shank Patt Onion Hoe (66135)
- ZORO SELECT Ultra Light Leaf Rake, 17 1/2 In L (2ZTW3)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0012)
- HILAND Round Tile Top Firepit (AFP-TTR)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- HILAND Outdoor Round Aluminum Propane Fire Pit with Scroll Design (F-1201-FPT)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- HILAND Faux Wood Tile Top Fire Pit (AFP-FWT)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories