Shop All Portable Gas Heater Accessories
Hiland
Triangle Glass Tube Patio Heater Commercial Cover in Tan
Mfr # CHC-TGT-T
Zoro # G008578348
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Height 94 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # CHC-TGT-T
- Zoro # G008578348
- UPC # 850016451040
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Length | 25 in |
Height | 94 in |
Width | 25 in |
Details
Item | Patio Heater Cover |
Color | Tan |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Commercial Premium Patio heater and firepit covers. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Oval Run Cap. 40/3Mfd, 440V (43-25135-20)
- ARMSTRONG GASKET F/800,880,811,881 TRAP (A21825-1)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x15", MERV 14 (2JRT7)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Gray (CHC-TGT-G)
- HILAND Square Glass Tube Patio Heater Commercial Cover in Gray (CHC-SGT-G)
- HILAND Triangle Glass Tube Patio Heater Cover in Tan (HVD-TGTCV-T)
- HILAND Tall Patio Heater Cover in Mocha (HVD-CVR-M)
- HILAND Round Glass Tube HeaterCommercial Cover in Gray (CHC-RGT-G)
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- Hiland Gas Heaters & Accessories