Shop All Portable Gas Heater Accessories
Hiland
Triangle Glass Tube Patio Heater Commercial Cover in Gray
Mfr # CHC-TGT-G
Zoro # G708578372
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Height 94 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # CHC-TGT-G
- Zoro # G708578372
- UPC # 850016451057
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Length | 25 in |
Height | 94 in |
Width | 25 in |
Details
Item | Patio Heater Cover |
Color | Gray |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Commercial Premium Patio heater and firepit covers. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Fan Exhaust Lens Cover Wht (V-097B)
- ALL-FILTERS 16X16X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16162.12 4PK)
- ALL-FILTERS 12X25X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (12251.12 4PK)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- HILAND Hiland Replacement Wheel Set For Patio Heater Stainless Steel (THP-WHLS-SS)
- HILAND Square Glass Tube Patio Heater Commercial Cover in Gray (CHC-SGT-G)
- HILAND Round Glass Tube HeaterCommercial Cover in Gray (CHC-RGT-G)
- HILAND Tall Patio Heater Cover in Silver (HVD-CVR-S)
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- DYNA-GLO Replacement End Pump Cover For Dyna-Glo Kerosene Heater (3531-0027-00)
- Hiland Gas Heaters & Accessories