Shop All Patio Club Chairs & Chaise Lounges
Hiland
Three Piece Patio Set in Dark Brown Wicker
Mfr # AW-085
Zoro # G908566469
original price:
$220.99
17% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Color Brown
- Material Wicker, Glass
- Overall Width 24 in
- Overall Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # AW-085
- Zoro # G908566469
- UPC # 872313153809
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 28 in |
Details
Color | Brown |
Material | Wicker, Glass |
Item | Patio Furniture |
Description
Create a welcoming outdoor space for sharing drinks and hors d'oeuvres with this three-piece patio bistro set! Measuring 28'' H x 24'' D x 24'' W overall, the round bistro table features a 5mm-thick tempered glass tabletop with braided wicker border, while a tubular metal trestle base includes four round feet. Founded on a tubular aluminum frame, each matching armchair features a resin wicker back and seat, fixed arms, and four slanted legs. best of all, this set folds for effortless storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON SPRING SNAP SS 3/16"" (2450S-3/16)
- AMDRO Lilly Miller Image Nutsedge Killer RTU Liquid 24 oz (100099405)
- MTD Recoil Asm Ac8 (753-08110)
- DRAMM ColorStorm Hose Crimper Fittings/Ferrules, Pack of 12 (10-17810)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- QUIK SHADE Assorted Folding Quad Chair (167660PK6)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Chaise Lounge Chair (FOXCHS-GRY)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Gray Mesh Zero Gravity Lounge Chair, PK 2 (2-GM-103122SS-GR-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- Hiland Outdoor Chairs