Shop All Portable Gas Heater Accessories
Hiland
Tall Patio Heater Cover in Silver
Mfr # HVD-CVR-S
Zoro # G408578375
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in
- Height 87 in
- Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HVD-CVR-S
- Zoro # G408578375
- UPC # 872313152888
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Length | 33 in |
Height | 87 in |
Width | 33 in |
Details
Item | Patio Heater Cover |
Color | Silver |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Patio heater and firepit covers. Made from 210D polyester, our covers resist cracking, fading, tearing, and mold build up. Coated with PVC for increased water resistance and further protection from the elements, you can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Fs6 1" In Line Flow Switch Heavy (FS6)
- DAYTON Pedestal Fan Motor (41TH82)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x12In. (2JVJ1)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- HILAND Round Glass Tube HeaterCommercial Cover in Gray (CHC-RGT-G)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Gray (CHC-TGT-G)
- HILAND Hiland Replacement Wheel Set For Patio Heater Stainless Steel (THP-WHLS-SS)
- HILAND Square Glass Tube Patio Heater Commercial Cover in Gray (CHC-SGT-G)
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- ZORO SELECT LP Adapter Hose (1XEE3)
- Hiland Heaters & Furnaces