Shop All Gas Heater Accessories
Hiland
Table Top Glass Tube Patio Heater Cover in Paprika
Mfr # HVD-GTTCV-P
Zoro # G606287758
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 13 in
- Height 38 in
- Width 13 in
- Color Paprika
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HVD-GTTCV-P
- Zoro # G606287758
- UPC # 872313152871
- Country of Origin China
- Category Gas Heater Accessories
Dimensions
Length | 13 in |
Height | 38 in |
Width | 13 in |
Details
Item | Patio Heater Cover |
Material | Polyester |
Color | Paprika |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Patio heater and firepit covers. Made from 210D polyester, our covers resist cracking, fading, tearing, and mold build up. Coated with PVC for increased water resistance and further protection from the elements, you can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, Inline Duct (7H727)
- DAYTON Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm (484X43)
- DELHI Rack, Filter (F212A)
- TESTO Teflon sintered filter, Ø 12 mm (0554 0756)
- HILAND Hiland Hose NG-HOSE Natural Gas Rated With Quick Connect 12'L (NG-HOSE)
- HILAND Hiland Patio Heater Burner Head THP-BURNER for PrimeGlo Models (THP-BURNER)
- HILAND Hiland Regulator TTHP-REG Tabletop for PrimeGlo HLDS032 Patio Heater Models (TTHP-REG)
- HILAND Hiland Manual Anti-Tilt Switch THP-ATME Heaters From 2009 or Newer (THP-ATME)
- DAYTON Conversion Kit (6PPT1)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- WORLD MARKETING WORLD MARKETING 32225 Kerosene Replacement Wick, Fiberglass (32225)
- Hiland Gas Heaters & Accessories