Shop All Patio Umbrellas
Hiland
Solar Market Umbrella with LED Lights in Red with Base
Mfr # MKC-UMB-R
Zoro # G908566513
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Material Polyester, Plastic Resin
- Overall Size 118.2 in W x 118.2 in L x 106 in H
- Rib Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # MKC-UMB-R
- Zoro # G908566513
- UPC # 850016451217
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 118.2 in W x 118.2 in L x 106 in H |
Details
Item | Market Umbrella Combo |
Color | Red |
Fabric Material | Polyester, Plastic Resin |
Rib Material | Steel |
Description
Say hello to fresh air while in the comfort of shade provided by the Hiland Market Umbrella in a stunning red color. The 10 foot diameter makes the umbrella perfect for any deck, garden, poolside, outdoor business seating, or just to relax in your lawn on a summer day. Maximize your comfort as this umbrella is water proof, UV-resistant, and can tilt to provide optimal shade for whatever the situation. LED lights allow you to continue enjoying the outdoors after the sun goes down. The steel frame ensures durability and the pole is seated in a concrete filled base for stability. Get ready to enjoy being outdoors again all while maintaining an enjoyable comfort level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7100)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- STENS John Deere Am104126 Plastic Deck Wheel 210-251 (210-251)
- KOHLER Gas Engine, 1.437"x4.453", 27 HP (PA-CH752-3102)
- HILAND Offset Cantilever Umbrella with LED Lights in Tan with Cantilever Umbrella Base Set4pc (CTC-UMB-T)
- HILAND Solar Market Umbrella with LED Lights in Tan with Base (MKC-UMB-T)
- HILAND Offset Cantilever Umbrella in Tan with LED Lights (CT-UMB-T)
- HILAND Solar Market Umbrella with LED Lights in Tan (MK-UMB-T)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- LIVING ACCENTS 7.5 ft. Tiltable Hunter Green Market Umbrella (UM75BKOBD354)
- PURE GARDEN Mosquito Net for 7.5-Foot Umbrellas (82-5677C)
- Hiland Patio Umbrellas