Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Round Tile Top Firepit
Mfr # AFP-TTR
Zoro # G608566509
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 30 in
- Width 30 in
- Height 25 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # AFP-TTR
- Zoro # G608566509
- UPC # 850132008586
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 30 in |
Width | 30 in |
Height | 25 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Black |
Description
TheAZPatio Heater Round Propane Tile Top Fire Pitblends in beautifully with your outdoor seating area. The solid steel construction is incredibly durable and a blackfinish gives it a rustic look that suits outdoor living. An integrated ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank not included. And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 30L x 30W x 25H inches; CSA approved. Includes cover for burner area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- MTD Spdl Asm-Pulley & (918-04125C)
- ECHO Edger, Cutting 4" D, 2 Stroke (PE-2620)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- HILAND Faux Wood Tile Top Fire Pit (AFP-FWT)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- PATIOPLUS Safari Fire Pit (PA117261)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories