Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Round Portable Camp Fire Pit in Black
Mfr # AFP-CMP-RND
Zoro # G408566501
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 17.72 in
- Width 17.72 in
- Height 14.57 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # AFP-CMP-RND
- Zoro # G408566501
- UPC # 850016451187
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 17.72 in |
Width | 17.72 in |
Height | 14.57 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Black |
Description
In any setting, your AZ Patio Round Portable CampFire Pit is sure to make a heated impression. Can be used in the comfort of your own back yard or out at the campsite. Controlled by a variable knob, you can be sure to warm up family and friends in any size yard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt, V, 130", 66" Deck (12527)
- FURRION APPLIANCE COMPONENTS RV BiFold Full Stove Top Cover Fits FSRE17SABL FSRE17SASS FSRE21S (C-FSRE21SA-003)
- MTD Chute Asm-Upr 32 (931-04295B)
- SMITH PERFORMANCE SPRAYERS Viton Pump Service Kit, 2/3 gal. Sprayer (182675)
- HILAND Faux Wood Tile Top Fire Pit (AFP-FWT)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- HILAND Outdoor Round Aluminum Propane Fire Pit with Scroll Design (F-1201-FPT)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- HILAND Rectangluar Bar Height Tile Top Fire Pit with Wind Screen (AFP-BAR-SLT)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H (UFPS5050)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories