Shop All Portable Gas Heater Accessories
Hiland
Round Glass Tube HeaterCommercial Cover in Gray
Mfr # CHC-RGT-G
Zoro # G208578346
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Height 82 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # CHC-RGT-G
- Zoro # G208578346
- UPC # 850016451132
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Length | 24 in |
Height | 82 in |
Width | 24 in |
Details
Item | Patio Heater Cover |
Color | Gray |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Commercial Premium Patio heater and firepit covers. Made from 3 different layers: Polyester, TPU and Jersey 120g. Our covers resist cracking, fading, tearing, and mold build up. An easy to use zipper helps with easy install and removal while vents add protection from mold. The outer layer of polyester helps increase water resistance and further protection from the elements. You can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDL Refrigeration Ball Valve, 900 psi (NBV03-S)
- GOODMAN Pcbep100Sf Variable Speed (PCBEP100SF)
- GLOBAL INDUSTRIAL Air Conditioning Coil & Fin Cleaner, 1 Gallon Bottles, 4PK (670282)
- HONEYWELL Uv100E1043 Smartlamp Uv Device, (UV100E1043)
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- HILAND Commercial Heater Premium Cover in Tan (CHC-BURN-T)
- HILAND Square Glass Tube Patio Heater Commercial Cover in Gray (CHC-SGT-G)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- HILAND Tall Patio Heater Cover in Mocha (HVD-CVR-M)
- HILAND Tall Patio Heater Commercial Cover in Gray (CHC-THP-G)
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max (WDD1825)
- Hiland Heaters & Furnaces