Shop All Patio Heaters
Hiland
Promotional Electric Heater
Mfr # HIL-1500DI
Zoro # G608578366
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 20 in
- Length 20 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HIL-1500DI
- Zoro # G608578366
- UPC # 872313156770
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 20 in |
Length | 20 in |
Height | 79 in |
Details
Item | Electric Heater |
Color | Black |
Material | Metal |
Description
This tall electric heater is constructed from steel and aluminum which makes it sturdy and durable. This electric heater generates 1500W of heat. It features an anti-tilt switch for added safety. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go. This Electric Patio Heater from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV13, SH, 24"x20"x12" (110-732-003)
- CD Industrial 24 Internal Orbital Pedestal Fan, 7,765CFM, 1/8HP (SFSD2S-6003)
- PATTERSON FAN CO, INC. Patterson Fan 22" High Velocity Industrial Drum Fan w/ Yoke Mount, 5,570 CFM, 1/2 HP, 1 Phase (H22A)
- IO HVAC CONTROLS Outdoor Temp Sensor for ZP3-HPS (ZP3-OTS)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Commercial Glass Tube Patio Heater in Stainless Steel (HLDS01-CGTSS)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- Hiland Heaters & Furnaces