Shop All Indoor Game Tables
Hiland
Patio Heater With Steel Table, 48000 BTU, Propane, Silver
Mfr # HLDS01-CBT
Zoro # G302591739
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HLDS01-CBT
- Zoro # G302591739
- UPC # 872313014452
- Country of Origin China
- Category Indoor Game Tables
Description
PATIO HEATERS OFFER A GREAT HEAT SOURCE FOR OUTDOOR ENVIRONMENTS INCLUDING PATIOS, BISTROS AND OTHER OUTDOOR SEATING AREAS. PATIO HEATERS ARE IDEAL FOR BARS AND RESTAURANTS, OFFERING A COMFORTABLE OUTDOOR AREA EVEN IN COLD SEASONS. HOODED TOPS PROTECT HEATERS FROM RAIN, SNOW AND OTHER HAZARDOUS WEATHER CONDITIONS. OUTDOOR HEATER IS MADE USING DURABLE STEEL WITH HAMMERED SILVER POWDER COAT FINISH. PATIO HEATER USES 5,000-13,000 WATTS WITH UP TO 48,000 BTUS HEAT AND A HEAT RANGE UP TO 15'. INCLUDES A HEIGHT ADJUSTABLE 16" DIAMETER TABLE FOR CONVENIENT OUTDOOR USE FOR BARS, BISTROS AND OTHER OUTDOOR RESTAURANT AREAS. OUTDOOR PROPANE PATIO HEATER INCLUDES REGULATOR AND SAFETY ANTI-TILT SWITCH. FLAME SCREEN MEASURES 10-13/16" DIAMETER X 9-1/8"H. PROPANE PATIO HEATER HAS 31-7/8" DIAMETER REFLECTOR. BURNER MEASURES 10-7/8" DIAMETER X 23-5/8"H. BASE MEASURES 18-1/8" DIAMETER X 3-3/8"H. BASE INCLUDES WHEELS FOR EASY MOBILITY. TANK HOUSING MEASURES 14-7/8" DIAMETER X 30-11/16"H. ACCEPTS 20 LB. PROPANE TANK (NOT INCLUDED). MAIN POLE IS 2-3/16" DIAMETER X 33-1/2"H. PORTABLE PATIO HEATER IS 87"H AND REQUIRES 24"-36" CEILING CLEARANCE. TANK NOT INCLUDED. CSA CERTIFIED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Pinwheel Logo Junior-Size Rubber Football (604-93JR-2)
- ROUNDUP Non-Selective Weed Killer, 1.5 oz., PK5 (ROUNDUP QUICKPRO)
- MTD Chute Asm-Comp Dfl (631-05229)
- SUPERIOR ELECTRIC RV Trailer White Vinyl Tire Cover Pair for Size 30 Inch-32 Inch (Set of 2) (RVA1605)
- PYLE Acoustic Guitar, PGA820 (PGA820)
- TOY TIME Complete Bingo Set, Deluxe Classic Carnival and Casino Game for Kids and Adults (945049OXC)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- ASTRO Astro MR1007S-W 10 x 7 in. Marching Snare Drum; White (MR1007S-W)
- HD HD PMI552 10 C1 Como Adjustable Cabinet Legs - Chrome (PMI552 10 C1)
- CHAMPION SPORTS Tether Tennis Set, Pole, Ball, 2 Paddles (TTGAME)
- DRUM WORKSHOP Latin Percussion LP1400-TM UDU Drum Tambuta (LP1400-TM)
- Hiland Indoor Game Tables