Shop All Indoor Game Tables
Hiland
Patio Heater With Steel Table, 48000 BTU, Propane, Hammered Gold
Mfr # HLDS01-CGT
Zoro # G302591777
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # HLDS01-CGT
- Zoro # G302591777
- UPC # 872313014469
- Country of Origin China
- Category Indoor Game Tables
Description
PATIO HEATERS OFFER A GREAT HEAT SOURCE FOR OUTDOOR ENVIRONMENTS INCLUDING PATIOS, BISTROS AND OTHER OUTDOOR SEATING AREAS. PATIO HEATERS ARE IDEAL FOR BARS AND RESTAURANTS, OFFERING A COMFORTABLE OUTDOOR AREA EVEN IN COLD SEASONS. HOODED TOPS PROTECT HEATERS FROM RAIN, SNOW AND OTHER HAZARDOUS WEATHER CONDITIONS. OUTDOOR HEATER IS MADE USING DURABLE STEEL WITH HAMMERED GOLD POWDER COAT FINISH. PATIO HEATER USES 5,000-13,000 WATTS WITH UP TO 48,000 BTUS HEAT AND A HEAT RANGE UP TO 15'. INCLUDES A HEIGHT ADJUSTABLE 16" DIAMETER TABLE FOR CONVENIENT OUTDOOR USE FOR BARS, BISTROS AND OTHER OUTDOOR RESTAURANT AREAS. OUTDOOR PROPANE PATIO HEATER INCLUDES REGULATOR AND SAFETY ANTI-TILT SWITCH. FLAME SCREEN MEASURES 10-13/16" DIAMETER X 9-1/8"H. PROPANE PATIO HEATER HAS 31-7/8" DIAMETER REFLECTOR. BURNER MEASURES 10-7/8" DIAMETER X 23-5/8"H. BASE MEASURES 18-1/8" DIAMETER X 3-3/8"H. BASE INCLUDES WHEELS FOR EASY MOBILITY. TANK HOUSING MEASURES 14-7/8" DIAMETER X 30-11/16"H. ACCEPTS 20 LB. PROPANE TANK (NOT INCLUDED). MAIN POLE IS 2-13/16" DIAMETER X 33-1/2H. PORTABLE PATIO HEATER IS 87"H AND REQUIRES 24-36" CEILING CLEARANCE. TANK NOT INCLUDED. CSA CERTIFIED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACO Self-Watering Planter with Trellis (1.416 White)
- CLASSIC ACCESSORIES Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 21"x21" (60-015-010301-RT)
- MURRAY Idler Pulley - 2.75 (690409MA)
- TACO MARINE Flexible Vinyl Trim - " Opening x "W x 25'L - White (V30-1008W25-1)
- AURORA Premium Electric 10-52 Gauge Guitar Strings Light- White (AURWHT10-52)
- TOY TIME 19MM A Grade Serialized Set Of Casino Dice-Blue (632128FXC)
- DRUM WORKSHOP Latin Percussion LPA245 Aspire Strap Lock Bongo Stand (LPA245)
- ESCALADE SPORTS STIGA ADVANTAGE PRO TABLE TOURNAMENT-QUALITY INDOOR TENNIS TABLE (T8581W)
- PGIK 10 ft. Rubber Guitar Bass Instrument Cable - 6 mm (PG566745)
- ELKADART Elkadart 21-2329-18 Razor Steel Tip Darts; Multi-Color - 18 g (21-2329-18)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- Hiland Indoor Games