Shop All Patio Heaters
Hiland
Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Silver
Mfr # HLDS01-SSHST
Zoro # G108578347
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Hammered Silver and Stainless Steel
- Length 33.5 in
- Width 33.5 in
- Height 87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HLDS01-SSHST
- Zoro # G108578347
- UPC # 872313150297
- Country of Origin China
- Category Patio Heaters
Dimensions
Length | 33.5 in |
Width | 33.5 in |
Height | 87 in |
Details
Item | Patio Heater |
Material | Steel |
Color | Hammered Silver and Stainless Steel |
Description
When the cool evenings come, dont stop your outdoor activity. This beautiful two-toned stainless steel and hammered silver outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 48,000 BTUs of warmth in a 10-15 diameter, it also provides you with an extra table for your patio area. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermcouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U613)
- SUPERCOOL Oil & Dye Injector, Hand Turn (15290)
- ALL-FILTERS 18X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (18252.8 4PK)
- FASCO Galvanized Steel Blower Wheel - 4-1/4in Diameter 1/4in Bore (1514298)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- HILAND Promotional Electric Heater (HIL-1500DI)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Wall Mount Black Electric Heater (HIL-TW15R)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- BBQ INNOVATIONS ENERG Wall Or Ceiling Mount Infrared Heater (BB2957800)
- Hiland Gas Heaters & Accessories