Shop All Patio Heaters
Hiland
Outdoor Two-Toned Patio Heater in Stainless Steel and Black
Mfr # HLDS01-SSBLT
Zoro # G508578367
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33.5 in
- Material Steel
- Height 87 in
- Width 33.5 in
- Color Black and Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HLDS01-SSBLT
- Zoro # G508578367
- UPC # 872313150273
- Country of Origin China
- Category Patio Heaters
Dimensions
Length | 33.5 in |
Height | 87 in |
Width | 33.5 in |
Details
Item | Patio Heater |
Material | Steel |
Color | Black and Stainless Steel |
Description
When the cool evenings come, dont stop your outdoor activity. This beautiful two-toned stainless steel and black outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 48,000 BTUs of warmth in a 10-15 diameter, it also provides you with an extra table for your patio area. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermcouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- YELLOW JACKET Cutting Wheel, Replacement, PK10 (60099)
- AMERICAN METAL FILTER 25 X 32 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202532)
- WHITE-RODGERS Hot Water Control (11 27 002S1)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- HILAND Promotional Electric Heater (HIL-1500DI)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Commercial Glass Tube Patio Heater in Stainless Steel (HLDS01-CGTSS)
- B & K Tbltop Patio Heatr Brnz (SRPT03)
- Hiland Gas Heaters & Accessories