Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Outdoor Round Aluminum Propane Fire Pit with Scroll Design
Mfr # F-1201-FPT
Zoro # G408566457
product price: $885.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$885.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 48 in
- Width 48 in
- Height 24 in
- Color Hammered Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # F-1201-FPT
- Zoro # G408566457
- UPC # 872313152789
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 48 in |
Width | 48 in |
Height | 24 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Hammered Bronze |
Description
Add a little elegance to your backyard with this 48 round cast aluminum firepit with a decorative scroll design of hammered bronze and a touch of gold. In weatherproof cast aluminum, this intricately attractive table centers around a stainless steel burner that emits 41,000 BTUs and a bowl full of glass fire beads. Easily conceal the 20lb. propane tank used to run the fire pit under the unit itself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE TRAPS Trap Game Coil Spring 1-1/2Lb (0470)
- COMMERCIAL White Matchbook, PK50 (99914)
- BRIGGS & STRATTON Air Filter (270528S)
- BIRD-X Indoor Laser Unit (BX-LASER-IN)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Chestnut (RGLASS-2-CN)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- HILAND Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen (AFP-RT-WS)
- HILAND Faux Wood Tile Top Fire Pit (AFP-FWT)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories