Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Outdoor Round Aluminum Propane Fire Pit in Black
Mfr # F-1350-FPT
Zoro # G008566512
product price: $835.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$835.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 48 in
- Width 48 in
- Height 24.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # F-1350-FPT
- Zoro # G008566512
- UPC # 872313155742
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 48 in |
Width | 48 in |
Height | 24.5 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Black |
Description
Built around a stainless steel burner buried under beautiful fire glass, this 48 inch round slatted firepitcreates quite an impressive silhouette. This stately table is built from weatherproof cast aluminum in a black finish that goes well in almost any backyard design plan. Emitting 41,000 BTUs of heat from a concealed propane tank, this unit also doubles as a table with a burner area lid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Pineapple Flag Garden Size (8654GF)
- BRIGGS & STRATTON Flywheel (691987)
- CAMCO SCREEN DOOR PUSH BAR WHITE (43977)
- TENDA Tincture of Arnica 16 oz (1982)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- HILAND Outdoor Round Aluminum Propane Fire Pit with Scroll Design (F-1201-FPT)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND Rectangluar Bar Height Tile Top Fire Pit with Wind Screen (AFP-BAR-SLT)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories