Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen
Mfr # AFP-RT-WS
Zoro # G708566461
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Aluminum
- Length 54 in
- Width 22 in
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # AFP-RT-WS
- Zoro # G708566461
- UPC # 850132008647
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 54 in |
Width | 22 in |
Height | 25 in |
Details
Item | Fire Pit |
Material | Steel, Aluminum |
Color | Black Mocha |
Description
Built around a stainless steel burner buried under beautiful fire glass, this beautiful rectangular slatted firepit creates quite an impressive silhouette. This stately table is built from weatherproof steel and aluminum in a black mocha finish that goes well in almost any backyard design plan. Emitting 50,000 BTUs of heat from a concealed propane tank, this unit also doubles as a table with a burner area lid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-002)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- CHAPIN 4 Pos Dry Hose End Fertilizing Sprayer (G405)
- MTD EZ-Stow Tool Holder Kit (Cart not included) (19A40030OEM)
- HILAND Outdoor Rectangle Fire Pit in Hammered Bronze (AFP-RT-BRZ)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- FIRE BLOX StackIt Bracket Set, 4 Brackets Per Set (98039)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories