Shop All Patio Heaters
Hiland
Outdoor Patio Heater in Hammered Silver
Mfr # HLDS01-CB
Zoro # G008578355
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 87 in
- Width 32.25 in
- Length 32.25 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HLDS01-CB
- Zoro # G008578355
- UPC # 872313009175
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 87 in |
Width | 32.25 in |
Length | 32.25 in |
Details
Item | Patio Heater |
Material | Steel |
Color | Hammered Silver |
Description
When the cool evenings come, dont stop your outdoor activity. This beautiful hammered silver outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 48,000 BTUs of warmth in a 10-15 diameter, it also provides you with an extra table for your patio area. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermcouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- ERIE Normally Closed Actuator, 277V (AG13T020)
- CHAPIN Fan Nozzle Kit (6-4824)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- ENERCO - MR HEATER Enerco - Mr Heater Propane Tank Refill Adapter F276172 (F276172)
- Hiland Gas Heaters & Accessories