Shop All Patio Heaters
Hiland
Outdoor Natural Gas Patio Heater in Stainless Steel
Mfr # NG-SS
Zoro # G808578364
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33.5 in
- Material Steel
- Color Stainless Steel
- Length 33.5 in
- Height 87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # NG-SS
- Zoro # G808578364
- UPC # 872313009168
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 33.5 in |
Length | 33.5 in |
Height | 87 in |
Details
Item | Natural Gas Heater |
Material | Steel |
Color | Stainless Steel |
Description
The impressive Natural Gas Stainless Steel Heater with integrated ignition features heavy-duty design and enough heat to warm even the chilliest evenings. This easy-to-use natural gas heater puts you in control of the temperature. Capable of reaching 41,000 BTUs, it can keep an area 10 feet in diameter toasty warm for hours. For your added safety, the patio heater also features thermocouple and anti-tilt safety devices; CSA approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER C.I. Sheave 5/8" 3.75"Bore (P461-3505)
- LENNOX Auto Limit Switch, 160-185F, Le44L65 (44L65)
- ALL-FILTERS 14X18X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (14181.12 4PK)
- MAXITROL 13A25 Outdoor Vent Protector Kit (13A25)
- HILAND Promotional Electric Heater (HIL-1500DI)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- Hiland Patio Heaters