Shop All Patio Umbrellas
Hiland
Offset Cantilever Umbrella with LED Lights in Tan with Cantilever Umbrella Base Set4pc
Mfr # CTC-UMB-T
Zoro # G108566474
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Fabric Material Polyester, Plastic Resin
- Overall Size 118.2 in W x 118.2 in L x 84.65 in H
- Rib Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # CTC-UMB-T
- Zoro # G108566474
- UPC # 850016451231
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 118.2 in W x 118.2 in L x 84.65 in H |
Details
Item | Cantilever Umbrella Combo |
Color | Tan |
Fabric Material | Polyester, Plastic Resin |
Rib Material | Steel |
Description
Say hello to fresh air while in the comfort of shade provided by the Hiland Cantilever Umbrella in a stunning tan color. The 10 foot diameter makes the umbrella perfect for any deck, garden, poolside, outdoor business seating, or just to relax in your lawn on a summer day. Maximize your comfort as this umbrella is water proof and UV-resistant to provide optimal shade for whatever the situation. LED lights allow you to continue enjoying the outdoors after the sun goes down. The umbrella is easily opened by a crank and can be securely strapped down when not in use. The steel frame ensures durability and the pole is seated in a base that can be filled with water or sand for stability. Get ready to enjoy being outdoors again all while maintaining an enjoyable comfort level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 36", 82", Gusset (56038)
- D.B. SMITH D.B. Smith Max Sprayer Replacement Repair Kit (180969)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- HILAND Offset Cantilever Umbrella in Tan with LED Lights (CT-UMB-T)
- HILAND Solar Market Umbrella with LED Lights in Tan (MK-UMB-T)
- HILAND Solar Market Umbrella with LED Lights in Tan with Base (MKC-UMB-T)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Teak (194061337202)
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- PURE GARDEN 9ft Half Umbrella, Hunter Green (50-LG1036)
- SEASONAL TRENDS Umbrella Taupe 6.5Ft (UMQ65BKOBD-04)
- Hiland Patio Umbrellas