Shop All Patio Umbrellas
Hiland
Offset Cantilever Umbrella in Tan with LED Lights
Mfr # CT-UMB-T
Zoro # G108566467
original price:
$142.99
8% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Fabric Material Polyester
- Overall Size 118.2 in W x 118.2 in L x 84.65 in H
- Rib Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # CT-UMB-T
- Zoro # G108566467
- UPC # 850016451200
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 118.2 in W x 118.2 in L x 84.65 in H |
Details
Item | Cantilever Umbrella |
Color | Tan |
Fabric Material | Polyester |
Rib Material | Steel |
Description
Say hello to fresh air while in the comfort of shade provided by the Hiland Cantilever Umbrella in a stunning tan color. The 10 foot diameter makes the umbrella perfect for any deck, garden, poolside, outdoor business seating, or just to relax in your lawn on a summer day. Maximize your comfort as this umbrella is water proof and UV-resistant to provide optimal shade for whatever the situation. LED lights allow you to continue enjoying the outdoors after the sun goes down. The umbrella is easily opened by crank and can be securely strapped down when not in use. The steel frame ensures maximum durability. Get ready to enjoy being outdoors again all while maintaining an enjoyable comfort level.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-402)
- RUGER 40 in. Rifle Gun Case, Black (27140)
- ROUNDUP Dual Action Weed and Grass Killer RTU Liquid 1 gal, 4PK (5378304)
- NEWSTRIPE Playground Stencil, Hopscotch, 1/8" (10003336)
- HILAND Solar Market Umbrella with LED Lights in Tan with Base (MKC-UMB-T)
- HILAND Solar Market Umbrella with LED Lights in Tan (MK-UMB-T)
- HILAND Offset Cantilever Umbrella with LED Lights in Tan with Cantilever Umbrella Base Set4pc (CTC-UMB-T)
- PURE GARDEN 9ft Half Umbrella, Brilliant Blue (50-LG1037)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Su (194061010228)
- FLASH FURNITURE Gray 9 FT Umbrella and Black Cement Base, 2 PC Set (GM-402003-UB19B-GY-GG)
- PURE GARDEN Patio Umbrella Light-Cordless 28 LED Lights with 3 Brightness Modes (50-LG1213)
- Hiland Patio Furniture