Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Hexagon Fire Pit Cover
Mfr # HVD-HEXCVR
Zoro # G508566487
original price:
$37.85
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 55 in
- Width 55 in
- Height 23 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HVD-HEXCVR
- Zoro # G508566487
- UPC # 872313156015
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 55 in |
Width | 55 in |
Height | 23 in |
Details
Item | Fire Pit Cover |
Material | Polyester |
Color | Tan |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Patio heater and firepit covers. Made from 210D polyester, our covers resist cracking, fading, tearing, and mold build up. Coated with PVC for increased water resistance and further protection from the elements, you can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER STRONGBOX Bait Station, Black Steel, PK6 (912-BK)
- MAKITA Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05Z)
- MTD Cylinder Head Asm (951-14706)
- SCHLEICH NORTH AMERICA BRN Goat (13828)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- HILAND Outdoor Round Aluminum Propane Fire Pit in Black (F-1350-FPT)
- HILAND Faux Wood Tile Top Fire Pit (AFP-FWT)
- HILAND Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen (AFP-RT-WS)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- NORTHWEST 36 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-36)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories