Shop All Patio Heaters
Hiland
Ground Electric Heater
Mfr # HIL-PHB-1500
Zoro # G408578344
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Metal
- Width 15.5 in
- Length 25.5 in
- Height 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HIL-PHB-1500
- Zoro # G408578344
- UPC # 872313161071
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 15.5 in |
Length | 25.5 in |
Height | 13.5 in |
Details
Item | Electric Heater |
Color | Stainless Steel |
Material | Metal |
Description
This patio heater is constructed from steel and aluminum that makes it sturdy and durable. This electric infrared heater comes equipped with a material cage for added protection. It also features an anti-tilt switch for added safety. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. The heater generates 1500W of heat. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go. This Electric Patio Heater from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 3 Way, Open System, 1 In Sweat (V100C3G1ZA024Q4A2)
- HONEYWELL HOME Fan Blower Control, 24V (ST9120U1011)
- KING ELECTRIC Unit Heater 240V 1Ph 10Kw W/Stat & Brkt (SKB2410-1-T-B)
- HONEYWELL THERMAL SOLUTIONS V8944N1012 24V 1" Auto Comb (V8944N1012)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- HEATMAXX 36,000 BTU Deluxe Patio Heater (SRPH68)
- Hiland Gas Heaters & Accessories