Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Glass Wind Screen - 28.75 x 14
Mfr # AWS-RT30
Zoro # G608566479
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 28.75 in
- Width 14 in
- Height 6 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # AWS-RT30
- Zoro # G608566479
- UPC # 850132008685
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 28.75 in |
Width | 14 in |
Height | 6 in |
Details
Item | Wind Screen |
Material | Glass |
Color | Clear |
Description
Add extra design and style to your fire pit as well as protecting the flame from the wind with this modern Glass Wind Shield. This product is constructed for a rectangular fire pit, measuring 28.75 by 14, standing 6 tall. Comes with all hardware for assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shoe-Slide Polymer (731-05984A)
- MTD Air Filter (937-05122)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTRB)
- APOSITOS Anti-Sage Gate Kit, Black (AP2669268)
- HILAND Faux Wood Tile Top Fire Pit (AFP-FWT)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- HILAND Outdoor Round Aluminum Propane Fire Pit with Scroll Design (F-1201-FPT)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- GARDENISED Black Iron Ash Bucket with Lid and Wood Handle Brush Use for Fire Pit, Wood Burning Stove and Grill (QI004552)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories