Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Glass Wind Screen - 22 Round
Mfr # AWS-RND22
Zoro # G908566490
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 22 in
- Width 22 in
- Height 6 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # AWS-RND22
- Zoro # G908566490
- UPC # 850132008692
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 22 in |
Width | 22 in |
Height | 6 in |
Details
Item | Wind Screen |
Material | Glass |
Color | Clear |
Description
Add extra design and style to your fire pit as well as protecting the flame from the wind with this modern Glass Wind Shield. This product is constructed for a round fire pit, measuring 22 in diameter, standing 6 tall. Comes with all hardware for assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X20)
- IGAS US iGas TH330 - 3-30lb Tank Rack (TH330)
- PLANO Prolatch Line Spool Box (108401)
- JACKS IMPORTS Stainless Steel Copper Inlay Eggbutt Snaffle Bit 5-1/4" (20140-5-1/4)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- NATURE SPRING Nature Spring 8-Foot Firewood Rack with Cover (343081GKC)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories