Shop All Patio Heaters
Hiland
Glass Tube Table Top Patio Heater in Stainless Steel
Mfr # HLDS032-GTTSS
Zoro # G608578373
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.4 in
- Color Stainless Steel
- Length 13.4 in
- Material Steel, Glass
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HLDS032-GTTSS
- Zoro # G608578373
- UPC # 872313151607
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 13.4 in |
Length | 13.4 in |
Height | 38 in |
Details
Item | Tabletop Heater |
Color | Stainless Steel |
Material | Steel, Glass |
Description
Add a touch of warmth for your smaller seating areas during the cooler months with 9,500 BTUs of heat from this glass tube table top patio heater. Not only is the stainless steel unit beautiful in design, it also includes a thermcouple anti-tilt device for added safety. With a 1lb propane tank attaching directly in a concealed compartment inside of the unit, this unit is perfect for travel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 2", 6 Pack (FA20X25X2_6)
- WHITE-RODGERS Thermostat Ht&Ac 24V (M150)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- HILAND Commercial Glass Tube Patio Heater in Stainless Steel (HLDS01-CGTSS)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- HILAND Wall Mount Black Electric Heater (HIL-TW15R)
- ENERCO - MR HEATER Enerco - Mr Heater Propane Tank Refill Adapter F276172 (F276172)
- Hiland Patio Heaters