Shop All Patio Heaters
Hiland
Glass Tube Table Top Patio Heater in Hammered Bronze
Mfr # HLDS032-GTTHG
Zoro # G608578342
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Material Steel, Glass
- Width 13.4 in
- Length 13.4 in
- Color Hammered Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # HLDS032-GTTHG
- Zoro # G608578342
- UPC # 872313151614
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 38 in |
Width | 13.4 in |
Length | 13.4 in |
Details
Item | Tabletop Heater |
Material | Steel, Glass |
Color | Hammered Bronze |
Description
Add a touch of warmth for your smaller seating areas during the cooler months with 9,500 BTUs of heat from this glass tube table top patio heater. Not only is the hammered bronze unit beautiful in design, it also includes a thermcouple anti-tilt device for added safety. With a 1lb propane tank attaching directly in a concealed compartment inside of the unit, this unit is perfect for travel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, White (41530-40)
- HONEYWELL 34886A Sun Shield For T475A, (34886A)
- DANFOSS Valve, Straight, 1/2" Solder Union (013G-8042)
- CARRIER Condensate Trap (319830-402)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- HILAND Promotional Electric Heater (HIL-1500DI)
- HILAND Commercial Glass Tube Patio Heater in Stainless Steel (HLDS01-CGTSS)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- Hiland Patio Heaters