Shop All Patio Heaters
Hiland
Glass Tube Patio Heater, 40,000 BTU, Propane, Black
Mfr # HLDS01-GCH-BLK
Zoro # G408666010
original price:
$563.99
6% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # HLDS01-GCH-BLK
- Zoro # G408666010
- UPC # 850016451491
- Country of Origin China
- Category Patio Heaters
Description
Cool weather just got a lot warmer with this commercial glass cylinder heater in black. The black quartz glass tube is sure to give your backyard style and warmth year-round. Not only does this tall outdoor heater emit 40,000 btus of warmth in a 8-10' diameter, it also provides your outdoor area with a beautiful ambience. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermocouple and anti-tilt safety devices, an easy access tank housing door, and electronic hidden ignition. features: 77 tall round commercial glass cylinder patio heater in black with black tube powder coat finish in black electric igniter variable control heavy duty wheels for easy mobility access panel for controls thermocouple with anti-safety switch 40,000 btu's. round heat reflector 4 x 33-5/16 glass tube uses a 20 lb propane tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Comfort Collection 700 sq ft 20000 BTU Natural Gas/Propane Wall Heater (F299951)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 36" Duct Fans (MCG-36)
- ZORO SELECT Refrigerant Scale, Electronic, 200 lb (5PWF9)
- COPELAND Motor, 1.6 HP, 460V, 1550 rpm, 1-Phase (950-0265-01)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- HILAND Promotional Electric Heater (HIL-1500DI)
- HEATMAXX Tabletop Outdoor Patio Heater (SRPT03)
- Hiland Patio Heaters