Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Faux Wood Tile Top Fire Pit
Mfr # AFP-FWT
Zoro # G308566458
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 30 in
- Width 30 in
- Height 25 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # AFP-FWT
- Zoro # G308566458
- UPC # 850132008579
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 30 in |
Width | 30 in |
Height | 25 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Black |
Description
TheAZ PatioHeater Propane Faux Wood Tile Top Fire Pitblends in beautifully with your outdoor seating area. The solid steel construction is incredibly durable and a black finish gives it a rustic look that suits outdoor living. An integrated ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank not included. And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 30L x 30W x 25H inches; CSA approved. Includes cover for burner area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Trad Bypass Pruner (391091-1013)
- DEROMA 6.3 in. H X 8.3 in. D Clay Traditional Planter Terracotta (2Q210PZ)
- MIDWEST AIR TECH/IMPORT 5' LD U Sty Fence Post (901155A)
- GROSFILLEX Fence Connector, Resin, Brown (USSP0236)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- HILAND Hiland Fire Glass RGLASS-RED 1/2" to 1" Dia. Recycled Red 10 Lbs (RGLASS-RED)
- HILAND Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen (AFP-RT-WS)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- DURAFLAME DURAFLAME GOLD LOGS 6PK (4577)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories