Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
Conventional Fire Pit Cover
Mfr # HVD-PRPC-CVR-T
Zoro # G508566456
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 30 in
- Width 30 in
- Height 25 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HVD-PRPC-CVR-T
- Zoro # G508566456
- UPC # 872313160180
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 30 in |
Width | 30 in |
Height | 25 in |
Details
Item | Fire Pit Cover |
Material | Polyester |
Color | Tan |
Description
Protect your outdoor items from winter's wrath with our Hiland line of Patio heater and firepit covers. Made from 210D polyester, our covers resist cracking, fading, tearing, and mold build up. Coated with PVC for increased water resistance and further protection from the elements, you can be confident that your patio furniture is secure through the seasons. We have covers available to fit all of your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS MURRAY IGNITION SWITCH REPLA.#92377 1.6" x1.75" x1.95" (A-B1AC377)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- BRIGGS & STRATTON Fuel Solenoid (809632)
- DUROMAX 274cc 1-Inch Gasoline Portable Recoil Start Engine (XP9HP)
- HILAND Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen (AFP-RT-WS)
- HILAND Square Fire Pit Cover (GSF-PCHDCV)
- HILAND 20lbs Reflective Fire Glass - Black (RFGLASS-2-RBLK)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND Hexagon Fire Pit Cover (HVD-HEXCVR)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories