Shop All Patio Heaters
Hiland
Commerical Natural Gas Hammered Bronze Glass Tube Heater
Mfr # NG-GT-BRZ
Zoro # G908578363
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.75 in
- Color Hammered Bronze
- Material Steel, Glass
- Height 94 in
- Width 24.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # NG-GT-BRZ
- Zoro # G908578363
- UPC # 872313155643
- Country of Origin China
- Category Patio Heaters
Dimensions
Length | 24.75 in |
Height | 94 in |
Width | 24.75 in |
Details
Item | Natural Gas Heater |
Color | Hammered Bronze |
Material | Steel, Glass |
Description
The impressive Natural Gas Bronze Heater with integrated ignition features heavy-duty design and enough heat to warm even the chilliest evenings. This easy-to-use natural gas heater puts you in control of the temperature. Capable of reaching 38,000 BTUs, it can keep an area 10 feet in diameter toasty warm for hours. For your added safety, the patio heater also features thermocouple and anti-tilt safety devices; CSA approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Negative Pressure Trap, 1.5" x 1.5", Clr (NPC112H)
- DAYTON Exhaust Fan, 18 In, Hazardous Location (10D999)
- MAXITROL Ts144 Discharge Air Sensor (TS144)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Glass Tube Table Top Patio Heater in Hammered Bronze (HLDS032-GTTHG)
- HILAND Promotional Electric Heater (HIL-1500DI)
- LIVING ACCENTS Patio Heater Ss Lp Gas (SRPH33A-SS)
- Hiland Patio Heaters