Shop All Patio Heaters
Hiland
Commercial Patio Heater in Stainless Steel
Mfr # BURN-2650-SS
Zoro # G208578339
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 in
- Color Stainless Steel
- Material Steel
- Height 90 in
- Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # BURN-2650-SS
- Zoro # G208578339
- UPC # 850016451286
- Country of Origin China
- Category Patio Heaters
Dimensions
Length | 37 in |
Height | 90 in |
Width | 37 in |
Details
Item | Patio Heater |
Color | Stainless Steel |
Material | Steel |
Description
Make comfort a priority with the Hiland Tall Commercial Heater in Stainless Steel. A true commercial grade heater that is designed to outlast the rest. Its 40,000 BTU burner and 36 reflector shield are sure to keep your party toasty when mother nature just won't cut it. A heavy weight plate keeps the unit steady while its commercial grade wheels allow you to move the party elsewhere. Tank housing allows for up to a 20 lb propane tank to extend the life of the party. Put your worries behind you with a safety tilt switch and a thermocouple equipped on this unit that will make sure it is running safe so you can focus on whats important, spending quality time with friends and family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 375 (P100DC-3C)
- HONEYWELL THERMAL SOLUTIONS Rm7895C1012 120V Primary Control (RM7895C101)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (3RP14)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0076 Gal/Chnl (BP410-40-LCA)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Commercial Glass Tube Patio Heater in Stainless Steel (HLDS01-CGTSS)
- HILAND Commercial Glass Tube Patio Heater in Hammered Bronze (HLDS01-CGTHG)
- HILAND Outdoor Natural Gas Patio Heater in Stainless Steel (NG-SS)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- DR INFRARED HEATER 1500W Greenhouse Patio Heater with Temperature Control and Digital Thermostat, Remote Control (DR-268)
- Hiland Gas Heaters & Accessories