Shop All Patio Heaters
Hiland
Commercial Glass Tube Patio Heater in Stainless Steel
Mfr # HLDS01-CGTSS
Zoro # G308578376
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.75 in
- Material Steel, Glass
- Length 24.75 in
- Color Stainless Steel
- Height 94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HLDS01-CGTSS
- Zoro # G308578376
- UPC # 872313151720
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 24.75 in |
Length | 24.75 in |
Height | 94 in |
Details
Item | Patio Heater |
Material | Steel, Glass |
Color | Stainless Steel |
Description
When the cool evenings come, dont stop your outdoor activity. This beautiful commercial grade stainless steel glass tube outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 41,000 BTUs of warmth in a 10-15 diameter, it also provides your outdoor area with a beautiful ambience. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermcouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V8043F1051 24V Zone Valve (V8043F1051)
- WHITE-RODGERS H06E-36 36" Thermocouple-30Mv (H06E-36)
- DAYTON Replacement Blower Wheel (2ZB31)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- HILAND Promotional Electric Heater (HIL-1500DI)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Freestanding (HEA-21821SH-T)
- Hiland Heaters & Furnaces