Shop All Patio Heaters
Hiland
Commercial Glass Tube Patio Heater in Hammered Bronze
Mfr # HLDS01-CGTHG
Zoro # G308578338
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 in
- Length 24.75 in
- Material Steel, Glass
- Color Hammered Bronze
- Width 24.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # HLDS01-CGTHG
- Zoro # G308578338
- UPC # 872313151621
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 94 in |
Length | 24.75 in |
Width | 24.75 in |
Details
Item | Patio Heater |
Material | Steel, Glass |
Color | Hammered Bronze |
Description
When the cool evenings come, dont stop your outdoor activity. This beautiful commercial grade hammered bronze glass tube outdoor heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 41,000 BTUs of warmth in a 10-15 diameter, it also provides your outdoor area with a beautiful ambience. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermcouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- JOHNSON CONTROLS Line Voltage Thermostat, Close High, Open Low, DPST (A72AA-2C)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., On-Off, 24VAC (VA-4233-BGA-2)
- WHITE-RODGERS 1F80-0261 24V/Millivolt Single (1F80-0261)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- HILAND Ground Electric Heater (HIL-PHB-1500)
- HILAND Commercial Glass Tube Patio Heater in Stainless Steel (HLDS01-CGTSS)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- BROMIC HEATING BH0210003 Tungsten Smart-Heat 500 Series Natural Gas Outdoor Patio Heater - 43000 BTU (239BH213)
- Hiland Heaters & Furnaces