Shop All Patio Club Chairs & Chaise Lounges
Hiland
Bistro Patio Set in Dark Brown Wicker
Mfr # AW-226B
Zoro # G808566507
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Material Wicker, Glass
- Overall Width 24 in
- Overall Length 24 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # AW-226B
- Zoro # G808566507
- UPC # 872313150518
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 36 in |
Overall Width | 24 in |
Overall Length | 24 in |
Details
Item | Patio Furniture |
Material | Wicker, Glass |
Color | Brown |
Description
Add seating and style to your outdoor space with this bar-height bistro table set. Featuring a glass top, this table set includes two chairs constructed of durable resin wicker. This weather-resistant set is great for entertaining outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 18-Feet Commercial Grade Telescoping Spray Wand for Pressure Washers, 4000 PSI (PW5304)
- FIMCO 25GAL DLX Trail Sprayer (5303199)
- TECUMSEH Fuel Fitting (35857)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- INTERNATIONAL CARAVAN Rattan Swivel Rocker with Micro Suede Cushion, Aqua Blue (3310-MS-AB)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- QUIK SHADE Green Kids Chair (167577PK8)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- SUNCAST Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection (BMGL1020)
- Hiland Patio Club Chairs & Chaise Lounges