Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
30 Slate Tile Fire Pit
Mfr # FTB-51161B
Zoro # G808566491
original price:
$166.99
5% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 30 in
- Width 30 in
- Height 19.5 in
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # FTB-51161B
- Zoro # G808566491
- UPC # 872313161170
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 30 in |
Width | 30 in |
Height | 19.5 in |
Details
Item | Fire Pit |
Material | Steel |
Color | Multi |
Description
Add warmth and ambience to your patio, deck, or backyard with this square wood burning fire pit. This fire pit is made of sturdy steel with a antique black finish. It features a square shape and modern design to complement any style and is easily portable. Its deep bowl makes this fire pit ideal for burning larger fires and even roasting marshmallows! It comes complete with an easy to lift mesh spark guard, wood grate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-10X12)
- A.R. NORTH AMERICA Spring, AR1343580 (AR1343580)
- MARSHALL EXCELSIOR Marshall Excelsior ME318P POL Adapter - Full Flow (ME318P)
- EZGOAL EZGoal 69222 Replacement Soccer Net (69222)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- HILAND Outdoor Rectangle Fire Pit in Hammered Bronze (AFP-RT-BRZ)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- HILAND Round Tile Top Firepit (AFP-TTR)
- HILAND 20lbs Reflective Fire Glass - Black (RFGLASS-2-RBLK)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories