Shop All Landscape Fabric & Fertilizers
Hiland
30-50mm Landscape Recycled Glass in Turquoise
Mfr # LR30-GLASS-TRQ
Zoro # G008578331
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Color Turquoise
- Height 1.75 in
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # LR30-GLASS-TRQ
- Zoro # G008578331
- UPC # 850016451606
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 1.75 in |
Length | 1.25 in |
Width | 2.75 in |
Details
Item | Landscape Glass |
Material | Glass |
Color | Turquoise |
Description
30-50mm 1 1/4-2 landscape glass is a beautiful addition to your fireplace, fire pit, or landscape. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 4 colors of landscape glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. The decorative glass is sure to make your landscape colorful and vibrant. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 1/2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (1002W)
- MAYNE Fairfield 16 Square Planter Graphite Grey (5887-GRG)
- ZORO SELECT Bike Flag W/ 1/4 in x 6 ft Pole and Mounting Bracket, Fiberglass, Orange (52WP75)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- HILAND 50-100mm Landscape Recycled Glass in Turquoise (LR50-GLASS-TRQ)
- HILAND 50-100mm Landscape Recycled Glass in Ice (LR50-GLASS-ICE)
- HILAND 50-100mm Landscape Recycled Glass in Bahama Blend (LR50-GLASS-BB)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 4’ X 300’ Non Woven (35-4-300)
- DEWITT Ground Stabilization System, 5.6oz (DPGG-5055)
- GARDIEN 4ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40645)
- BIOADVANCED WEED&FEED 5 IN 1 9.6LB (704860L)
- Hiland Landscape Fabric & Fertilizers