Shop All Landscape Fabric & Fertilizers
Hiland
30-50mm Landscape Recycled Glass in Aqua
Mfr # LR30-GLASS-AQ
Zoro # G708578334
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Aqua
- Height 1.75 in
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hiland
- MFR # LR30-GLASS-AQ
- Zoro # G708578334
- UPC # 850016451576
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 1.75 in |
Length | 1.25 in |
Width | 2.75 in |
Details
Item | Landscape Glass |
Material | Glass |
Color | Aqua |
Description
30-50mm 1 1/4-2 landscape glass is a beautiful addition to your fireplace, fire pit, or landscape. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 4 colors of landscape glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. The decorative glass is sure to make your landscape colorful and vibrant. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Commercial Seedling Heat Mat (MTMDA)
- RAIN BIRD Spray Head Nozzle Set, 0.7 to 8.4 gpm (4252NZLPK)
- VALLEY FORGE American Flag 60" H X 96" W (US5PN)
- E-Z-GO Sun Top Stone Beige 54 ft. (608198)
- HILAND 50-100mm Landscape Recycled Glass in Bahama Blend (LR50-GLASS-BB)
- HILAND 50-100mm Landscape Recycled Glass in Turquoise (LR50-GLASS-TRQ)
- HILAND 50-100mm Landscape Recycled Glass in Ice (LR50-GLASS-ICE)
- HILAND 30-50mm Landscape Recycled Glass in Turquoise (LR30-GLASS-TRQ)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 3, 36 Inch Height, 12 Inch Width (35-3-300)
- SCOTTS ORTHO ROUNDUP Hose End Sprayer (841010)
- GCI Performance Choice Black 3oz Pro-Spun Landscape Fabric 6'x300' (39506)
- Hiland Landscape Fabric & Fertilizers