Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
20lbs Recycled Fire Pit Fire Glass in Chestnut
Mfr # RGLASS-2-CN
Zoro # G908566506
original price:
$54.29
8% off
new price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 0.5 in
- Width 0.25 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # RGLASS-2-CN
- Zoro # G908566506
- UPC # 872313156169
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 0.5 in |
Width | 0.25 in |
Height | 0.5 in |
Details
Item | Fire Glass |
Material | Glass |
Color | Chestnut |
Description
1/3-Inch Recycled Fire glass is a beautiful addition to your fireplace or fire pit. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 12 colors of Fire glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MC CRORY Parker Mc Crory 817 6 Light Electric Fence Tester (145398)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- VICTOR Animal Repellent Pellets For Rats 3 lb (M807)
- GLOBAL INDUSTRIAL 10 ft x 8 in Light Duty 5 Tarp, Blue, Polyethylene (298550)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- PURE GARDEN 30-Inch Portable Fire Pit, Copper (50-LG1204)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories