Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
20lbs Recycled Fire Pit Fire Glass in Black
Mfr # RGLASS-2-BLK
Zoro # G408566464
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 0.5 in
- Width 0.25 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # RGLASS-2-BLK
- Zoro # G408566464
- UPC # 872313156138
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 0.5 in |
Width | 0.25 in |
Height | 0.5 in |
Details
Item | Fire Glass |
Material | Glass |
Color | Black |
Description
1/3-Inch Recycled Fire glass is a beautiful addition to your fireplace or fire pit. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 12 colors of Fire glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Mower Blade (96-900)
- MTD Bail Asm-Oper Str (631-06499A)
- SCHIEKS SPORTS Schiek Sport 1400ABS Ab Strap for Cable Machines (1400ABS)
- STROMBERG CARLSON Stromberg Carlson 8540-CP Black End Cap and Screws for Replacement Tread (8540-CP)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Chestnut (RGLASS-2-CN)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Bahama Blend (RGLASS-2-BB)
- HILAND Faux Wood Tile Top Fire Pit (AFP-FWT)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- TARTER Fire Ring, 3 ft Dia, 12 in H, Metal Exterior (FR3)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories