Shop All Outdoor Fireplaces, Fire Pits & Accessories
Hiland
20lbs Recycled Fire Pit Fire Glass in Bahama Blend
Mfr # RGLASS-2-BB
Zoro # G008566468
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 0.5 in
- Width 0.25 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hiland
- MFR # RGLASS-2-BB
- Zoro # G008566468
- UPC # 872313156183
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 0.5 in |
Width | 0.25 in |
Height | 0.5 in |
Details
Item | Fire Glass |
Material | Glass |
Color | Bahama Blend |
Description
1/3-Inch Recycled Fire glass is a beautiful addition to your fireplace or fire pit. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 12 colors of Fire glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- PLANTATION PRODUCTS HERB GARDN GROW KIT (KHB6)
- TRACTION MAGIC Ice Traction System 2 Part, 35 lb., Pail (91035)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Chestnut (RGLASS-2-CN)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- HILAND Square Fire Pit Commercial Cover in Gray (CHC-GSF-G)
- HILAND Outdoor Rectangle Fire Pit in Hammered Bronze (AFP-RT-BRZ)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- Hiland Outdoor Fireplaces, Fire Pits & Accessories