Hike Crew

Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,250 W Surge, Recoil Start, 15/8 A


product price: $458.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fuel Type Gasoline
  • Generator Rated Watts 2,200 W
  • Surge Watts 2,250 W
  • Rated Voltage 120V AC/12V DC
  • Starter Type Recoil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Portable and Inverter Generator
Fuel Type Gasoline
Generator Rated Watts 2,200 W
Surge Watts 2,250 W
Rated Voltage 120V AC/12V DC
Starter Type Recoil
Generator Amps 15/8
Generator Run Time @ 1/2 Load 8 hr

Description

With a built-in handle and lightweight design, the 2,250-Watt Inverter Generator from makes a travel-friendly companion for people on the go. It serves you quietly with reliable portable power.
Inverter technology delivers consistent speed with only 57dBA of operational volume, ideal for sound sensitive zones such as campsites and neighborhoods. This gasoline powered inverter generator provides you with up to 10 hours of run time on a 1.1 gallon tank with optional energy-saving mode. Charge and power your smartphone, laptop, speaker, screwdriver, and other electronics with dependable electricity anywhere. Sophisticated design allows for easier and cleaner oil changes.
Known for their fuel efficiency, dependable power output and easy oil maintenance, inverter generators are the top choice for everyone.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.