Hikari

Hikari 7242 17.6 oz Spirulina Koi Fish Food; Mini Pellet


product price: $43.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hikari Spirulina is a superior color enhancing formula using natural color enhancing ingredients extracted from pure, cultured spirulina and carotenoid NS germ which when blended together produce this outstanding diet.

Specifications
  • Capacity: 17.6 oz
  • Size: Mini Pellet
  • Weight: 1.15 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.