Hikari

Hikari 6342 17.6 oz Wheat Germ; Medium Pellet


product price: $55.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

It takes a full ton of wheat-germ to get 100g of wheat-germ oil, an excellent source of vitamin E, linoleic acid and other essential nutrients. Wheat-germ oil has more vitamin E than other cereal oils and more of the vitamin E alpha component found essential for long-term health and vigor. Linoleic acid is a vital component in cell walls and provides necessary hormones to the body, among other know benefits.

Features
  • Floating Pellet allows easy monitoring of amount eaten an helps eliminate over-feeding
  • Reduces water quality problems, and is more economical
  • Will Not Cloud The Water
  • Contains Stabilized Vitamin C
  • Promotes resistance to stress
  • Promotes resistance to infectious disease
  • Promotes a long, healthy life
  • Excellent Daily Diet
  • Superior basic nutrition
  • Natural enhancing capacity
  • Superior Growth Rates
  • Improved Brilliance & Luster To Skin
  • Can Be Used With Hi-Growth & Gold For Improved Performance
Specifications
  • Capacity: 17.6 oz
  • Size: Medium Pellet
  • Weight: 1.15 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.