Hikari 35388 Sinking Wheat Germ; Medium Pellet - 33 lbs
Mfr # 35388
Zoro # G404005554
Product Information
- Brand Hikari
- MFR # 35388
- Zoro # G404005554
- UPC # 42055353885
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Sinking pelletAllows easy monitoring of amount eaten Helps eliminate over-feeding Reduces water quality problems More Economical Will Not Cloud The Water Contains Stabilized Vitamin Promotes resistance to stresPromotes resistance to infectious diseasPromotes a long, healthy lifExcellent Daily DieSuperior basic nutritioNatural enhancing capacitSuperior Growth RateImproved Brilliance & Luster To SkiCan Be Used With Hi-Growth & Gold For Improved PerformancIt takes a full ton of wheat-germ to get 100g of wheat-germ oil, an excellent source of vitamin E, linoleic acid and other essential nutrients. Wheat-germ oil has more vitamin E than other cereal oils and more of the vitamin E alpha component found essential for long-term health and vigor. Linoleic acid is a vital component in cell walls and provides necessary hormones to the body, among other know benefits.
Specifications- Size: Medium Pellet
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Black Labrador by the Mail Box Flag Garden Size (PA895158)
- TARPS NOW 8 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0812)
- STENS Air Filter For Kohler Ch270 17 083 23-S, 17 083 07-S, 17 083 04-S (102-918)
- THRIFCO PLUMBING 3/4 Inch MIP x 3/4 Inch MIP x 8 Inch Long Cobra Flexible Sprink (6620322)
- HIKARI Hikari 1342 17 oz Koi Staple Food; Medium Pellet (1342)
- HIKARI Hikari HK22206 1.23 oz Vibra Bites Tropical Fish Food (HK22206)
- KAYTEE PRODUCTS Food Forti-Diet Natural Parrot 5 lb (100037358)
- GLOBAL HARVEST FOODS Audubon Park Wild Bird Food, 10 Lb (12520)
- WERUVA Weruva 813778018944 2.8 oz Cat Slide & Serve Name Dat Tuna Food (813778018944)
- C&S PRODUCTS C&S Treat Suet (100214220 CS06598)
- WILDLIFE SCIENCES Wildlife Sciences WSC209 Woodpecker Blend Suet Cake - 11 Oz. (WSC209)
- Hikari Pet & Animal Food & Treats