Hikari 35342 17.6 oz Sinking Wheat Germ; Medium Pellet
Mfr # 35342
Zoro # G503971217
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hikari
- MFR # 35342
- Zoro # G503971217
- UPC # 682157085774
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Sinking pelletAllows easy monitoring of amount eaten Helps eliminate over-feeding Reduces water quality problems More Economical Will Not Cloud The Water Contains Stabilized Vitamin Promotes resistance to stresPromotes resistance to infectious diseasPromotes a long, healthy lifExcellent Daily DieSuperior basic nutritioNatural enhancing capacitSuperior Growth RateImproved Brilliance & Luster To SkiCan Be Used With Hi-Growth & Gold For Improved PerformancIt takes a full ton of wheat-germ to get 100g of wheat-germ oil, an excellent source of vitamin E, linoleic acid and other essential nutrients. Wheat-germ oil has more vitamin E than other cereal oils and more of the vitamin E alpha component found essential for long-term health and vigor. Linoleic acid is a vital component in cell walls and provides necessary hormones to the body, among other know benefits.
Specifications- Capacity: 17.6 oz
- Size: Medium Pellet
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Pruning Saw, Steel, 14" Blade L, Red Handle (RS16020)
- RESCUE Fly Trap Floor Disply Dispose (FTD-FD48)
- TECUMSEH Carburetor (640105)
- BRIGGS & STRATTON Pulley, Deep Groove (1737835YP)
- HIKARI Hikari HK22206 1.23 oz Vibra Bites Tropical Fish Food (HK22206)
- SAVORY PRIME KNOTTED BONE 6-7"" 6PK (996)
- GLOBAL HARVEST FOODS 5 lbs Songbird Selections Wild Bird & Poultry Bird Seed Fruits & Nuts (GL8066)
- SAVORY PRIME KNOTTED BEEF BONE6-7""2PK (22207)
- REDBARN Redbarn Roofle Maple Chews For Dogs 18 oz (608005)
- CHECKUPS DENTAL TREATS Dog Dental Treats 24Pk (1444)
- PHILLIPS PET 13.2oz Hmstl Rb&Chk Food (798758)
- Hikari Pet & Animal Food & Treats